DESCRIPTION

  • Beautiful satin finish resists stains and corrosion
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
  • With 100% lead-free waterways
  • With 18 gauge Type 304 Stainless Steel design provides a well constructed sturdy fountain

Haws Stainless Steel Single Wall Mount Drinking Fountain

HAW1105

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
13 in
Flow Rate
24 gph
Gauge
18
Height
9 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY