DESCRIPTION

  • All around Heavy-duty stainless steel construction make this the most protected and well designed fountain that Haws produces
  • Green powder-coat paint is standard
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • With 100% lead-free waterways

Haws Stainless Steel Vandal-Resistant Pedestal Drinking Fountain

H3500D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
Green
Color Finish Category
Greens
Depth
40 in
Flow Rate
48 gph
Gauge
12
Height
43 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
3

Starting at
Call for Pricing
  • QUANTITY