Stainless Steel Vandal-Resistant Pedestal Drinking Fountain in Green|Stainless Steel
Stainless Steel Vandal-Resistant Pedestal Drinking Fountain in Green|Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With 100% lead-free waterways
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- All around heavy-duty stainless steel construction make this the most protected and well designed fountain that Haws produces
- Green powder-coat paint is standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9
- Application:
- Commercial
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 40 in
- Flow Rate:
- 48 gph
- Gauge (metal):
- 12 ga
- Height:
- 43 in
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No