DESCRIPTION

  • For use with model 1501 produced after Jan 1st, 2017
  • Measurements are 36" W x 14" H x 3/16" (91 x 35.6 x .47 cm)
  • Steel construction provides a solid support system for these "Hi-Lo" fountains.

Haws Steel In-wall Mounting Plate

HAW6715

Height:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Haws 1501 Drinking Fountain
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
14 in
Installation Type
Wall Mount
Material
Steel
Thickness
3/16 in
Width
36 in

Starting at
Call for Pricing
  • QUANTITY