DESCRIPTION
- Excellent addition to any wall mounted fountain that may be subjected to excessive leverage
- Must be used with models 6700, 6700.4, 6705, 6710, or 6715 mounting plates which are not included
- Suitable for installation in 2" x 4" stud wall
- Universal
Haws Support Carrier for Wall Mount Fountain
H6800
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Steel
- Color Finish Category
- Blues
- Height
- 48 in
- Length
- 4-1/2 in
- Material
- Stainless Steel
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday