DESCRIPTION

  • Polished stainless steel bowl and polished stainless steel bubbler provide this fountain with just the right amount of corrosion resistance
  • Self-closing push-button bubbler automatically stops the flow of water once it is disengaged
  • With 100% lead-free waterways

Haws Wall Mount Drinking Fountain

H1152

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
14 in
Flow Rate
24 gph
Gauge
18
Height
11 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
1.5

Starting at
Call for Pricing
  • QUANTITY