DESCRIPTION

  • "Hands off" feature allows the lower fountain to be activated without the use of the operator's hands, better protecting it from germs and assisting in the ease of use to the handicap
  • Beautiful satin finish resists stains and corrosion
  • Designed to run at a low energy usage, this water cooler is assured to have a long lasting life
  • Front access to valve adjustment and cartridge replacement
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • With 100% lead-free waterways
  • With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket

Haws Wall Mount Electric Drink Fountain

HH10118HO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Gauge
18
Height
39 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY