DESCRIPTION

  • Beautiful polished finish resists stains and corrosion
  • Designed to run at a low energy usage, this water cooler is assured to have a long lasting life
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • With 100% lead-free waterways
  • With 18 gauge Type 304 high-polished stainless steel bowl assembly mounted on a 14 gauge Type 304 high-polished stainless steel wall bracket

Haws Wall Mount Electric Drink Fountain

HH10118HPS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
19 in
Gauge
18
Height
39 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY