Wall Mount Stainless Steel Outdoor Bottle Filling Station

Part #H1119FR1  |  Item #7245791  |  Manufacturer Part #1119FR-1

Call for Pricing EACH

Installation Type:

Wall Mount
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Satin

Color Finish Category: Stainless Steel

GSA Approved: No

Gauge: 18

IAPMO Listed: No

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Self Contained Refrigerant: No