Haws

Waste Strainer in Polished Chrome

Part #H6462  |  Manufacturer Part #6462

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD

End Connections: OD

Fitting Sizes: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Material: Plated Brass

NSF Certified: No

Product Type: Strainer