DESCRIPTION
- Heavy gauge galvanized steel construction provides a solid support system for the dual bubbler fountains that is not only sturdy but provides corrosion resistance as well.
- Wall opening size required is 31-1/8" wide, 37-5/8" high, and 12" deep (79.1 x 98.1 x 30.5 cm).
Haws Water Cooler Mounting Frame
HMTGFRLG
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Steel
- Color Finish Category
- Stainless Steel
- Depth
- 12 in
- Height
- 37-5/8 in
- Material
- Galvanized Steel
- Width
- 32-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday