1 115 Volts NC SLND Valve
2110 Series 1 115 Volts NC SLND Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 2110 Series
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Material:
- Bronze
- Pressure - Maximum:
- 150 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 110/120V