2 in. Plastic Full Port Union Threaded x Union Socket Weld 250# Ball Valve
Series EAU 2 in. Plastic Full Port Union Threaded x Union Socket Weld 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Hayward EA Series motor actuated ball valve is a simple and reliable
- Actuator brake for full open/close, permanently lubricated gear train, thermal overload protection and unidirectional 2-1/2 second cycle time
- Great value for basic on/off operation
- Valve operates with 2-wire control with a Single Pole Single Throw (SPST) switch connected to a separate control circuit not connected to the additional wires supplying continuous power to the valve
- True union makes for easy installation and maintenance
- PVC valves are full-port true union with FPM seals and PTFE seats with double O-ring stem sealing
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series EAU
- End Connection 1:
- Union Threaded
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Threaded x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 148
- NEMA:
- NEMA 4X
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Temperature Range:
- 40 to 140 Deg F (4.44 to 82.22 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Electric Actuator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Volts:
- 120V
- cUPC Certified:
- No