• Cart

DESCRIPTION

  • All seals are FPM
  • Aside from the specially drilled ball, “Z-Ball” valves share the same features as Hayward standard true-union and full port ball valves
  • Designed specifically for use with Chlorine
  • The drilled hole in the ball is always positioned on the upstream side of the ball
  • The specially drilled "Z-Ball” keeps inner valve surfaces constantly vented and wetted to prevent crystallization of salts that can “freeze” the valve and make it inoperable
  • Z-Ball valves have a black handle and a special label identifying the direction of liquid flow

Hayward Industrial Products TBZ Series Ball Valve

HTB1STZ

Valve Size:

SPECIFICATIONS

Clean Bagged
No
Collection
TBZ Series
Color Finish
Black, Grey
End Connection 1
Socket, Threaded
End Connection 2
Socket, Threaded
End Connections
Socket;Threaded
FM Approved
No
IAPMO Listed
No
Length
6-3/4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
Maximum Temperature
150
NSF Certified
No
Pressure Class
250#
Schedule Class
80
UL Listed
No
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
FPM
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY