DESCRIPTION

Hayward Industrial Products Plastic FNPT True Union Check Ball Valve

HTC20ST

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
190
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY