DESCRIPTION

  • Double O-Ring stem seals
  • Easily actuated
  • Reversible PTFE seats

Hayward Industrial Products CPVC True Union Ball Valve with Viton Seat

HTB2ST

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
IsAcceptableImage
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
190
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY