25 mic Polypropylene Needle Felt Filter Bag
FLV Series 25 mic Polypropylene Needle Felt Filter Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CE Approved:
- No
- Collection:
- FLV Series
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Filtering
- Thickness:
- 25 mic
- UL Listed:
- No