DESCRIPTION

  • Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
  • Designed for superior durability
  • EPDM or FPM seals are offered
  • If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
  • The true union design allows for easy removal of the valve without breaking down the piping system
  • Working pressure is 225 psi at 70° F non-shock

Hayward Industrial Products Socket Plastic True Union Ball Valve

HTB1S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Socket
End Connection 2
Slip
End Connections
Socket
FM Approved
No
IAPMO Listed
No
Length
10-14/25 in
Material
Plastic
Material Type
PVC
Maximum Pressure
225 psi
Maximum Temperature
148
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lockout Handle
Valve Port Opening
Full Port
Valve Seat Material
FPM
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY