DESCRIPTION

  • Because of their all-plastic construction, these valves will never jam or stick because of rust or corrosion
  • Easily converts to foot valve and strainer
  • FPM for chlorine
  • Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow
  • True union, Full Port

Hayward Industrial Products PVC Union Ball Check Valve

HTC10ST

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
Installation Type
Horizontal, Vertical
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY