1-1/2 in. PVC Full Port Socket x Threaded Ball Valve

Part #HTBH1ASTE0000  |  Manufacturer Part #TBH1150ASTE0000

Starting at
$64.80 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM D-1784

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Threaded

End Connections: Socket Weld x Threaded

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Plastic

Material Type: PVC

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve