100 Lowboy ALL SEASON SPRD With Cover
100 Lowboy ALL SEASON SPRD With Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow regulator on handle for ease of use
- Fast three step assembly
- Heavy duty coated steel frame
- Extra large 13 in pneumatic tires making pushing spreader over uneven surfaces easy.
- Rear deflector to protect operator from material being spread.
- Solid control linkage to eliminate sticking and stretched cables.
Documents
Specifications
- Capacity:
- 100 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Handheld:
- Yes
- Height:
- 34 in
- Length:
- 43-1/2 in
- Material:
- Stainless Steel
- Tool Type:
- Spreader
- Type:
- HOWLG9550
- Weight:
- 36.6 lb
- Width:
- 27-4/5 in