1-31/50 x 3/25 in. Direct Drive Motor Coupling for 1DNET3205TQ0, 2DATW4305TQ0 and 2DHTW4305TQ0 Washer/Dryers
1-31/50 x 3/25 in. Direct Drive Motor Coupling for 1DNET3205TQ0, 2DATW4305TQ0 and 2DHTW4305TQ0 Washer/Dryers
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces all previous motor coupler styles and versions
- Made with metal sleeves for added strength
Specifications
- Application:
- Heavy Duty
- Brand Model Compatibility:
- 1DNET3205TQ0, 2DATW4305TQ0 and 2DHTW4305TQ0 Washer/Dryers
- Height:
- 1-31/50 in
- Length:
- 3 in
- Product Type:
- Coupling
- Width:
- 3/25 in