Headband Ear Muff in Red and Black
Headband Ear Muff in Red and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NRR 25
- All plastic construction
- Multi position earmuff
- can be worn with head protection
Documents
Specifications
- Color Finish Name:
- Red/Black
- ISO:
- ISO 9001
- Material:
- Plastic
- Noise Reduction Rating:
- 25