3/8 - 5/8 in. Wood Anchor Insert in Blue
3/8 - 5/8 in. Wood Anchor Insert in Blue
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3/8 in - 5/8 in
- Material:
- Wood
- UL Listed:
- Yes