This product requires certification to purchase.

HEADLAMP LED 558 LUMENS

You last purchased this on
 

HEADLAMP LED 558 LUMENS

  • Fast #
  • Part #P02780R0000110
  • Item #7222541
  • Manufacturer Part #02780R-0000-110
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

HEADLAMP LED 558 LUMENS

  • Fast #
  • Part #P02780R0000110
  • Item #7222541
  • Manufacturer Part #02780R-0000-110
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lumens: 430
  • Downcast LED technology
  • IPX7 waterproof
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
5 in
Length:
4 in
Number Of Hours:
1.3 h
Power Source:
Battery
Weight:
0.8 lb