220 cfm Deluxe Portable Air Purification System
220 cfm Deluxe Portable Air Purification System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra efficient EC motor
- Better then HEPA at particulate size capture
- DFS technology 99.99% efficient at .007 micron
- Designed and engineered in the USA
- Best available ultrafine particle filtration
- VOC (gas, chemical and odor) absorption
- Used by major hospitals, schools and fortune 50 companies
- Deactivates microorganisms with patented DFS technology
- Comes with wheels
- 360 degree air intake
Specifications
- Air Cleaner Size:
- 27 in x 16 in
- Application:
- Air Purifying
- CFM:
- 200 ft3/min
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 58 dB
- Depth:
- 16 in
- Diameter:
- 16 in
- Fan Speeds:
- 3
- Height:
- 27 in
- Length:
- 15 in
- Material:
- Plastic
- Product Type:
- Electronic Air Cleaner
- Type:
- Air Purifier
- UL Listed:
- Yes
- Volts:
- 100/240V
- Watts:
- 125 W
- Weight:
- 36 lb
- Width:
- 15 in