DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Heat Controller 13 SEER R-410A Heat Pump

HHRG13S1E

Tonnage:

SPECIFICATIONS

AMP
10.2
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
19000 Btu/h
Configuration
Horizontal, Vertical
Depth
30-3/4 in
EER
11
Energy Star Compliant
No
Height
31-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
650
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
30-3/4 in

Starting at
Call for Pricing
  • QUANTITY