DESCRIPTION

  • Corrosion resistant Steel cabinet has a durable baked Enamel finish
  • Easy access clean-out ports allow complete servicing of the heat exchanger
  • Foil-faced high density Fiberglass insulation to reduce operating sound and heat loss
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy duty, 14 gauge Steel heat exchanger is engineered for efficiency and is covered by a limited lifetime warranty
  • High temperature Ceramic combustion chamber provides quiet, high efficiency combustion
  • Multi-speed direct drive blower assembly with unique mounting for quiet operation
  • Multiple firing rates: units are shipped with higher capacity nozzle
  • Residential heating
  • State-of-the-art Beckett "AFG" burner with flame retention head, PSC motor and solid state ignition

Heat Controller OUF Series 19-1/2 in. 81% AFUE 4 Ton Variable-Stage Highboy 1/2 hp Oil Furnace

HOUFAD4

BTU:

SPECIFICATIONS

AMP
15
BTU
97000
CEC Compliant
For Sale in CA
Collection
OUF Series
Configuration
Highboy
Energy Star Compliant
No
Horsepower
1/2 hp
MBH
97
Phase
Single Phase
Power Source
Oil
Stages
Variable
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY