• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Heat Controller InverterFlex® Ceiling Mount Indoor Ceiling Cassette Mini-Split Heat Pump

HBVFHCA1

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Heat Rating
13000 Btu/h
CEC Compliant
Not for Sale in CA
CFM
265
Collection
InverterFlex®
Decibel Rating dB
46 dB
Depth
9-1/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
22-7/16 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
22-7/16 in
Liquid Line OD
1/4 in
MBH
12
Refrigerant
R-410A
Suction Line OD
3/8 in
UL Listed
No
Volts
230V
Weight
39.6
Width
22-7/16 in

Starting at
Call for Pricing
  • QUANTITY