1 Ton R-410A 15000 Btu/h Room Air Conditioner

You last purchased this on
 
Heat Controller

Comfort Aire® 1 Ton R-410A 15000 Btu/h Room Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heat Controller

Comfort Aire® 1 Ton R-410A 15000 Btu/h Room Air Conditioner

  • Fast #
  • Part #HRADS151G
  • Item #4261405
  • Manufacturer Part #RADS-151G
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
11
Auto Switching Heat:
Yes
BTU:
15000
BTU Cooling Rating:
15000 Btu/h
CFM:
459 ft3/min
Coating:
Powder Coated
Collection:
Comfort Aire®
Color Finish Name:
White
Dehumidification:
3.8
Depth:
25-1/2 in
EER:
10.7
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Hazardous Duty:
No
Height:
17-3/16 in
Installation Type:
Wall Mount
MBH:
15
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
1 Ton
UL Listed:
No
Volts:
115V
Weight:
131 lb
Width:
23-5/8 in