OUF Series 19-1/2 in. 97000 BTU 81% AFUE 4 Ton Variable-Stage Highboy 1/2 hp Oil Furnace

Part #HOUFA95D4  |  Item #1677109  |  Manufacturer Part #OUFA95-D4

BTU:

97000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Residential heating
  • Foil-faced high density Fiberglass insulation to reduce operating sound and heat loss
  • Heavy duty, 14 gauge Steel heat exchanger is engineered for efficiency and is covered by a limited lifetime warranty
  • Corrosion resistant Steel cabinet has a durable baked Enamel finish
  • Easy access clean-out ports allow complete servicing of the heat exchanger
  • State-of-the-art Beckett "AFG" burner with flame retention head, PSC motor and solid state ignition
  • High temperature Ceramic combustion chamber provides quiet, high efficiency combustion
  • Multi-speed direct drive blower assembly with unique mounting for quiet operation
  • Multiple firing rates: units are shipped with higher capacity nozzle

Specifications

AFUE: 81.00

AMP: 15

BTU: 97000

CEC Compliant: For Sale in CA

Collection: OUF Series

Condensing: No

Configuration: Highboy

Energy Star Compliant: No

Horsepower: 1/2 hp

MBH: 97

Phase: Single Phase

Power Source: Oil

Stages: Variable

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 19-1/2 in