2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RSG Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 14.8, 18.3
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Collection:
- RSG Series
- Compressor Type:
- Scroll
- EER:
- 10.5
- Energy Star Compliant:
- No
- Height:
- 27-1/2 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 920 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Type:
- HRSG1330S1E
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 22-3/4 in