• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Heat Controller Single-Zone Wall Mount Indoor Mini-Split Heat Pump

HBVMHSC1

MBH:

SPECIFICATIONS

AMP
11, 14, 25
Auto Switching Heat Cool
No
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
29551 Btu/h
CFM
736
Depth
10-7/8 in
EER
10
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13-3/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
30
Max CFM
971
Refrigerant
R-410A
SEER
16
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Width
56-7/8 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY