• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Heat Controller VHF Series Wall Mount Indoor Mini-Split Heat Pump

HBVFHMA1

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
Yes
BTU Heat Rating
9800 Btu/h
CEC Compliant
Not for Sale in CA
CFM
224
Collection
VHF Series
Decibel Rating dB
42 dB
Depth
8-1/4 in
Energy Star Compliant
No
Height
11-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
430
Refrigerant
R-410A
Suction Line OD
1/2 in
UL Listed
No
Volts
208/230V
Weight
24.25
Width
34-1/16 in

Starting at
Call for Pricing
  • QUANTITY