24 x 3 in. EZ Seal-Stainless Steel Pipe and Lock Band
24 x 3 in. EZ Seal-Stainless Steel Pipe and Lock Band
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3 in
- Duct Size:
- 3 in
- Length:
- 2 ft
- Material:
- Stainless Steel
- Vent Duct Shape:
- Round