3 in. x 4 in. Stainless Steel Duct Increaser
3 in. x 4 in. Stainless Steel Duct Increaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- Duct Size:
- 3 in x 4 in
- Fuel Type:
- Natural Gas, Propane
- Length:
- 6 in
- Material:
- Stainless Steel
- Power Source:
- Gas
- UL Listed:
- UL 1738
- Vent Duct Shape:
- Round
- Weight:
- 0.7 lb