48 x 4 in. Gas Vent Pipe Stainless Steel

You last purchased this on
 
Heat-Fab

Saf-T Vent® 48 x 4 in. Gas Vent Pipe Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Heat-Fab

Saf-T Vent® 48 x 4 in. Gas Vent Pipe Stainless Steel

  • Fast #
  • Part #H9408
  • Item #2103982
  • Manufacturer Part #9408
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Saf-T Vent®
Diameter:
4 in
Length:
48 in
Material:
Stainless Steel
UL Listed:
UL 1738