DESCRIPTION

  • Designed to compete directly with mid-efficiency atmospheric and power vented boilers
  • With its sleek profile and appliance finish, this modulating condensing heater combines the advantages of thermal mass with the simple installation and maintenance of a cast iron boiler

Heat Transfer Products Pioneer 100 MBH Water Heater

HPHR100

Capacity:

SPECIFICATIONS

AFUE
95.00
BTU
100000
Capacity
55 gal
Collection
Pioneer
Depth
34 in
Height
53 in
MBH
100
Supply Pipe Connection
1/4 in
Water Heater Capacity Range
51 - 100 gal
Width
23 in

Starting at
Call for Pricing
  • QUANTITY