DESCRIPTION

  • 2" foam insulation
  • 316L Stainless steel tank
  • Cupronickel/Stainless steel combustion chamber
  • Euro reliable and field tested components
  • Load matching modulation
  • No standing pilot light
  • One vent, one gas line, total heat
  • Reduced cycling adds component life
  • Spark ignition
  • Up to 96% thermal efficiency

Heat Transfer Products Phoenix® 119 gal. Water Heater

HPH130119

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
130000
Capacity
119 gal
Collection
Phoenix®
Diameter
27 in
End Connection 1
NPT
Fuel Type
LP Gas, Natural Gas
Height
74 in
MBH
130
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
1/4 in
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY