DESCRIPTION
- Modulating condensing technology and a compact wall-hung design ensure that the gas fired MC series heater is not only highly efficient but is easy to install and will provide years of low cost operation
- Set the standard for economy, ease of operation and energy conservation
Heat Transfer Products 120MBH High EffiCast Ironency Non ASME Boiler
HMC120
BTU:
SPECIFICATIONS
- BTU
- 120000
- Height
- 27-1/2 in
- Width
- 17-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday