DESCRIPTION

  • 316L Stainless steel tank
  • Commercial and residential
  • Cupronickel/Stainless steel combustion chamber
  • Euro reliable and field tested components
  • Load matching modulation
  • One vent, one gas line, total heat
  • Reduced cycling adds component life
  • Reduces carbon emissions more than traditional heaters, surpassing government standards
  • Whisper quiet: .45dB at 5 ft

Heat Transfer Products Phoenix® 130 MBH Water Heater

HPH13055

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
130000
Capacity
55 gal
Collection
Phoenix®
Depth
36 in
Diameter
23 in
Fuel Type
LP Gas, Natural Gas
Height
52 in
MBH
130
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY