Heat Transfer Products Phoenix® 130 MBH Water Heater HPH13080

DESCRIPTION

  • 316L Stainless steel tank
  • Commercial and residential
  • Cupronickel/Stainless steel combustion chamber
  • Euro reliable and field tested components
  • Load matching modulation
  • One vent, one gas line, total heat
  • Reduced cycling adds component life
  • Reduces carbon emissions more than traditional heaters, surpassing government standards
  • Whisper quiet: 0.45dB at 5'

Heat Transfer Products Phoenix® 130 MBH Water Heater

HPH13080

Capacity:

SPECIFICATIONS

AFUE
96.00
ANSI Specifications
ANSI Z21.10.3
BTU
130000
Capacity
80 gal
Collection
Phoenix®
Depth
36 in
Diameter
23 in
Height
72 in
MBH
130
Water Heater Capacity Range
51 - 100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS