DESCRIPTION

  • Electronic control
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Installation flexibility
  • Low standby losses
  • Virtually maintenance free operation

Heat Transfer Products Versa-Hydro 130 MBH Water Heater

HPHE130

Capacity:

SPECIFICATIONS

AFUE
96.00
BTU
130000
Capacity
55 gal
Collection
Versa-Hydro
Depth
34 in
Height
53 in
MBH
130
Supply Pipe Connection
1 in
Water Heater Capacity Range
51 - 100 gal
Width
23 in

Starting at
Call for Pricing
  • QUANTITY