DESCRIPTION

  • 316L Stainless steel tank
  • Commercial and residential
  • Cupronickel/Stainless steel combustion chamber
  • Euro reliable and field tested components
  • Load matching modulation
  • One vent, one gas line, total heat
  • Reduced cycling adds component life
  • Reduces carbon emissions more than traditional heaters, surpassing government standards
  • Whisper quiet: 0.45dB at 5'

Heat Transfer Products Phoenix® 199 MBTU Water Heater

HPH199119

Capacity:

SPECIFICATIONS

AFUE
96.00
ANSI Specifications
ANSI Z21.10.3
BTU
199000
Capacity
119 gal
Collection
Phoenix®
Depth
40 in
Diameter
27 in
Height
74 in
MBH
199
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY