20 gal High Efficiency and Short 100 MBH Residential Propane Water Heater
20 gal High Efficiency and Short 100 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AFUE:
- 96.00 %
- ASSE Standards:
- ASSE 1017
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 gal
- Diameter:
- 21 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/5 in
- ISO:
- ISO 9001
- Ignition System:
- Spark Ignition
- MBH:
- 100
- Material:
- Aluminum, Stainless Steel
- Power Source:
- Electric, Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.87
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- High Efficiency, Short
- Weight:
- 110 lb