DESCRIPTION

  • Designed to compete directly with mid-efficiency atmospheric and power vented boilers
  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Provides firm, smooth surface
  • With its sleek profile and appliance finish, this modulating condensing heater combines the advantages of thermal mass with the simple installation and maintenance of a cast iron boiler

Heat Transfer Products Pioneer 55 gal. 34 in. Water Heater

HPHR19955

BTU:

SPECIFICATIONS

BTU
199000
Capacity
55 gal
Collection
Pioneer
Depth
34 in
Diameter
23 in
End Connection 1
NPT
Fuel Type
LP Gas, Natural Gas
Height
53 in
MBH
199
Power Source
Gas
Supply Pipe Connection
1/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Center-Flue, Oil-Fired
Width
23 in

Starting at
Call for Pricing
  • QUANTITY