DESCRIPTION

Heat Transfer Products Pioneer 55 gal. 53 in. Water Heater

HPHR13055C

BTU:

SPECIFICATIONS

BTU
210000
Capacity
55 gal
Collection
Pioneer
Depth
34 in
Diameter
23 in
End Connection 1
NPT
Fuel Type
LP Gas, Natural Gas
Height
53 in
MBH
210
Power Source
Gas
Supply Pipe Connection
1/4 in
Width
23 in

Starting at
Call for Pricing
  • QUANTITY