75000 BTU 20 gal Gas Hybrid Water Heater
Crossover 75000 BTU 20 gal Gas Hybrid Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 99.00 %
- Application:
- Residential
- BTU:
- 75000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 20 gal
- Collection:
- Crossover
- Diameter:
- 21 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 107
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/5 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Floor Mount
- MBH:
- 75
- Material:
- Stainless Steel
- Power Source:
- Gas
- Temperature Range:
- 70 to 145 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- High Efficiency
- Weight:
- 110 lb