4.5kW 240V Water Heater Element
Everlast 4.5kW 240V Water Heater Element
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Everlast
- Element Style:
- Screw-in
- IAPMO Listed -:
- No
- Power Source:
- Electric
- Product Type:
- Heating Element
- Volts:
- 240V
- Watts:
- 4.5 kW