DESCRIPTION

  • ASME construction
  • Compact, light-weight design and environmentally friendly
  • Consists of stainless steel construction (316L)
  • Direct vent with standard schedule 40 PVC plastic pipe
  • Each unit is inspected for 100% quality satisfaction
  • Features sealed combustion and modular component construction
  • Fully modulating for ultra high efficiency (95%)
  • Quiet operation at low supply temperature
  • Reliable field-proven spark ignition
  • State-of-the-art control

Heat Transfer Products T80 Munchkin Wall Mount ASME Boiler

HT80MASME

BTU:

SPECIFICATIONS

AFUE
95.00
BTU
80000
Fuel Type
Natural Gas
Ignition System
Direct Spark Ignition
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY